Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 6 in H, 4 in D, NEAM 4X, Screw On
Mfr # HW-N4X1PB
Zoro # G0574406
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 4 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Fiberglass
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-N4X1PB
- Zoro # G0574406
- UPC # 786725856763
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Depth | 4 in |
Width | 4 in |
Width (In.) | 4 in |
Pushbutton Size | 30 MM |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Fiberglass |
Enclosure Cover Type | Screw On |
Color | Silver |
Standards | cULus |
Series | InLine |
Features | Constructed of molded fiberglass; Lift-off cover with four screws; Single 30mm pushbutton hole; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available |
Mounting Type | Wall Mount |
Type | Enclosure |
UL Listed | Yes |
Pushbutton Number of Holes | 1 |
Cubic Capacity | 96 cu.in |
Description
Non Metallic Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Black (HS367-S50-BLACK)
- AC WORKS 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet with Covers (ASIN515P-WC)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Pins: 2 (2A559)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B201609CH)
- WIEGMANN 304 Stainless steel Enclosure, 8 in H, 6 in D, NEMA 4; 4X; 12; 13, Screw On (WA080806GSCSS)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN42424123PT)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 6 in D, NEMA 1, Hinged (N1C202406)
- Wiegmann Electrical Enclosures