Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-WHJ60404CHSC
Zoro # G7241949
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.84 in
- Nominal Enclosure Width 4 in
- Depth 5.95 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-WHJ60404CHSC
- Zoro # G7241949
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 5.84 in |
Nominal Enclosure Width | 4 in |
Depth | 5.95 in |
Usable Opening Depth | 3.88 in |
Width | 3.85 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 4 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color White, Depth 5.95 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 5.84 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 66, Wall Mounting, Series WH-J-HW, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Blank (880)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4284M225PC)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCW)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242412)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608WC)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B100804CH)
- WIEGMANN Fiberglass Enclosure, 8 in H, 4 in D (HW-N4X844)
- Wiegmann Electrical Enclosures