Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 5.72 in H, 6 in W, 5.97 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-WHJ60604CHSCWW
Zoro # G7241888
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.72 in
- Nominal Enclosure Width 6 in
- Depth 5.97 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-WHJ60604CHSCWW
- Zoro # G7241888
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 5.72 in |
Nominal Enclosure Width | 6 in |
Depth | 5.97 in |
Width | 5.72 in |
Usable Opening Depth | 3.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color White, Depth 5.97 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 5.72 in, Includes Accessory Hardware Bag, Interior Panel 52XC69, 52XC70 or 52XC71, IP Rating 66, Wall Mounting, Series WH-J-HW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, Ivory (LWS PDT IV)
- RACO Set Screw Coupling, Steel (2152)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, White, Color-Coded PVC Insulation (C2105A.12.02)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHSCWW)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHQRWW)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N4121212061PTC)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- Wiegmann Electrical Enclosures