Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 5.72 in H, 6 in W, 5.97 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-RHJ60606CHQR
Zoro # G6637718
original price:
$128.99
13% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.72 in
- Nominal Enclosure Width 6 in
- Depth 5.97 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-RHJ60606CHQR
- Zoro # G6637718
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 5.72 in |
Nominal Enclosure Width | 6 in |
Depth | 5.97 in |
Width | 5.72 in |
Usable Opening Depth | 5.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 5.97 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 5.72 in, Includes Accessory Hardware Bag, Interior Panel 52XC69, 52XC70 or 52XC71, IP Rating 66, Wall Mounting, Series RJ-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- LEVITON Louvre 1 Gang Wallplate (88080)
- ELECTRIDUCT Stainless Steel Cable Ties- 14" x 10 Pieces (CT-ED-SS-14-10)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- WIEGMANN Polycarbonate Enclosure, 16 in H, 14 in W, 8 in D, NEAM 4X, Hinged (HW-P161408CHQR)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 1, Hinged (N1C202408)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B080606CH)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101006)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (A10N106)
- Wiegmann Electrical Enclosures