Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 5 in H, 2 in D, NEAM 4X, Screw On
Mfr # HW-N4X532
Zoro # G4944648
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Depth 2 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Fiberglass
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-N4X532
- Zoro # G4944648
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 5 in |
Depth | 2 in |
Width | 3 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Fiberglass |
Enclosure Cover Type | Screw On |
Color | Silver |
Mounting Type | Wall Mount |
Features | Constructed of molded fiberglass; Lift-off cover with four screws; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available |
Series | SlimLine |
Type | Enclosure |
UL Listed | Yes |
Cubic Capacity | 30 cu.in |
Description
Fiberglass Opaque Cvr,Small Jnctn,5x3x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB24C-FA)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 250VAC L6-15R BK (HBL4560)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 60 A, NEMA 1 (DTF322)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (N4302410)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHTLWWW)
- WIEGMANN Polycarbonate Enclosure, 16 in H, 14 in W, 8 in D, NEAM 4X, Hinged (HW-P161408CHQR)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B161408CH)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 4 in D, NEMA 3R, Screw On (RSC080804NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 3 in D, NEMA 1, Screw On (ASE6X6X3)
- Wiegmann Electrical Enclosures