Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged
Mfr # HW-N4X483612CHW
Zoro # G7236769
product price: $2,160.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,160.99
Free 30-Day Returns
Key Features
- Height 48.33 in
- Nominal Enclosure Width 36 in
- Depth 13-1/2 in
- Enclosure NEMA Rating NEAM 4X; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-N4X483612CHW
- Zoro # G7236769
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 48.33 in |
Nominal Enclosure Width | 36 in |
Depth | 13-1/2 in |
Width | 36.22 in |
Usable Opening Depth | 11.88 in |
Description
Enclosure NEMA Rating 12, 4X, Material of Enclosure Fiberglass, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Twist Latch, Finish Matte, Color Light Gray, Depth 13.25 in, Enclosure Cover Features Clear, Features External Mounting Feet, Light Weight Watertight, Foam Gasket, Height 48.33 in, Includes Accessory Hardware Bag, Interior Panel 52XE02 or 52XE03, IP Rating 66, Wall Mounting, Series NW-HWT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-25 (SMBR-25)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2202-100)
- SQUARE D Molded Case Circuit Breaker, HDA Series 80A, 3 Pole, 600V AC (HDA36080)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40M)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121504)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100804CH)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- WIEGMANN Polycarbonate Enclosure, 2.36 in H, 2 in W, 1.93 in D, 4X, Screw On (HW-S605055)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 48 in D, NEMA 3R (RSCG080848GNK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412201606C)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD202012SS)
- Wiegmann Electrical Enclosures