Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged
Mfr # HW-N4X483612CH
Zoro # G6636911
product price: $1,899.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,899.99
Free 30-Day Returns
Key Features
- Height 48.33 in
- Nominal Enclosure Width 36 in
- Depth 13-1/2 in
- Enclosure NEMA Rating NEAM 4X; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-N4X483612CH
- Zoro # G6636911
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 48.33 in |
Nominal Enclosure Width | 36 in |
Depth | 13-1/2 in |
Width | 36.22 in |
Usable Opening Depth | 11.88 in |
Description
Enclosure NEMA Rating 12, 4X, Material of Enclosure Fiberglass, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Twist Latch, Finish Matte, Color Light Gray, Depth 13.25 in, Enclosure Cover Features Opaque, Features External Mounting Feet, Light Weight Watertight, Foam Gasket, Height 48.33 in, Includes Accessory Hardware Bag, Interior Panel 52XE02 or 52XE03, IP Rating 66, Wall Mounting, Series N-HWT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 125/250VAC, 50ft (SCB50)
- KINDORF Channel Nut, 1/2 In, Silver (H 122 1/2 EG)
- LEVITON Rockr Switch 3W 15A Blk (05603-2ES)
- SCHNEIDER ELECTRIC Legend Plate, Pull To Start/Push To Stop (9001KN379)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 12; 13, Hinged (N12362410)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606GNK)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEMA 1, Hinged (HW-J100804FCHQR)
- WIEGMANN Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412241610C)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6)
- Wiegmann Electrical Enclosures