Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 8 in H, 4 in D
Mfr # HW-N4X844
Zoro # G4944593
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 4 in
- Material of Enclosure Fiberglass
- Color Gray
- Features Constructed of molded fiberglass; Lift-off cover with four screws; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-N4X844
- Zoro # G4944593
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 4 in |
Width | 4 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Fiberglass |
Color | Gray |
Features | Constructed of molded fiberglass; Lift-off cover with four screws; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available |
Series | SlimLine |
Mounting Type | Wall Mount |
Cover Type | Screw Cover |
Type | Enclosure |
Product Type | Fiberglass Opaque Cvr,Small Jnctn,8x4x4" |
Cubic Capacity | 128 cu.in |
Nema Rating | 4X |
UL Listed | Yes |
Certified Listed | cULus |
Description
Fiberglass Opaque Cvr,Small Jnctn,8x4x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Conduit Strap, Steel, PK250 (3LV29)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (KLDR1.25)
- FLEX-STRUT Tee Gusset, 4-Hole (FS-5026 E/G)
- KILLARK Conduit Body, 7.0 cu. in. Capacity (T27SA)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122016081PTC)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-PCC80804CHQR)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 16 in D, NEMA 3R, Hinged (CTDD484816)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4161406CHSS)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101006GNK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE6X6X4NK)
- Wiegmann Electrical Enclosures