Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged
Mfr # HW-N4X363012CH
Zoro # G6636765
product price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 36.31 in
- Nominal Enclosure Width 30 in
- Depth 13.36 in
- Enclosure NEMA Rating NEAM 4X; 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-N4X363012CH
- Zoro # G6636765
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36.31 in |
Nominal Enclosure Width | 30 in |
Depth | 13.36 in |
Width | 31.69 in |
Usable Opening Depth | 11.88 in |
Description
Enclosure NEMA Rating 12, 4X, Material of Enclosure Fiberglass, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Twist Latch, Finish Matte, Color Light Gray, Depth 13.36 in, Enclosure Cover Features Opaque, Features External Mounting Feet, Light Weight Watertight, Foam Gasket, Height 36.31 in, Includes Accessory Hardware Bag, Interior Panel 52XD99 or 52XE01, IP Rating 66, Wall Mounting, Series N-HWT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4121620061PTC)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 14 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412141408SSC)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHQR)
- WIEGMANN Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, NEAM 4X, Hinged (HW-PCC141206CHQR)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Non Hinged Clamp (A182406)
- WIEGMANN Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R (RSCG121248NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE18X12X4)
- Wiegmann Electrical Enclosures