Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged
Mfr # HW-N4X302010CH
Zoro # G7236857
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.90 in
- Nominal Enclosure Width 20 in
- Depth 11.23 in
- Enclosure NEMA Rating NEAM 4X; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-N4X302010CH
- Zoro # G7236857
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 29.90 in |
Nominal Enclosure Width | 20 in |
Depth | 11.23 in |
Usable Opening Depth | 9.88 in |
Width | 20.14 in |
Description
Enclosure NEMA Rating 12, 4X, Material of Enclosure Fiberglass, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Twist Latch, Finish Matte, Color Light Gray, Depth 11.23 in, Enclosure Cover Features Opaque, Features External Mounting Feet, Light Weight Watertight, Foam Gasket, Height 29.9 in, Includes Accessory Hardware Bag, Interior Panel 52XD97 or 52XD98, IP Rating 66, Wall Mounting, Series N-HWT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE WHT Ind Wall60MIN Timer (59717WD)
- BLUE SEA SYSTEMS Blue Sea 5235 1A ATO/ATC Fuse (5235)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T24HC)
- SIEMENS Circuit Breaker, QT Series 20A, 1 Pole, 120V AC (Q2020U)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 72 in D, NEMA 3R (RSCG101072NK)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC302408)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTL)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 12; 13, Hinged (N12161208)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B121008CH)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1614CHNFSS)
- Wiegmann Electrical Enclosures