Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged
Mfr # HW-J242410CHQR
Zoro # G6637410
original price:
$628.99
13% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$542.99
Free 30-Day Returns
Key Features
- Height 23.88 in
- Nominal Enclosure Width 24 in
- Depth 11.33 in
- Enclosure NEMA Rating NEMA 4X; 6P; 12; 13
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-J242410CHQR
- Zoro # G6637410
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 23.88 in |
Nominal Enclosure Width | 24 in |
Depth | 11.33 in |
Usable Opening Depth | 9.88 in |
Width | 24 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4X; 6P; 12; 13 |
Material of Enclosure | Fiberglass |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Matte |
Mounting | Wall |
Solid / Clear Cover | Solid |
Interior Panel | 52XE43, 52XE44 or 52XE45 |
Features | External Mounting Flange, Light Weight Watertight |
Enclosure Cover Features | Opaque |
Standards | CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed |
Gasket | Foam |
Includes | Accessory Hardware Bag |
Series | J-HPL |
Description
Enclosure NEMA Rating 12, 13, 4X, 6P, Material of Enclosure Fiberglass, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 11.33 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 23.88 in, Includes Accessory Hardware Bag, Interior Panel 52XE43, 52XE44 or 52XE45, Wall Mounting, Series J-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- HUBBELL WIRING DEVICE-KELLEMS Push Button Boot, Black (MHB11)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- ANTAIRA 10/100/1000TX To 1000SX/LX Media Converter w/SFP Slot (FCU-2805SFP)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHTL)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 4 in D, NEMA 3R, Screw On (RSC080804NK)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 5.21 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHSC)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 2.95 in D, 4X, Screw On (HW-S1208080)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 5.97 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ60606CHQR)
- Wiegmann Electrical Enclosures