Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged
Mfr # HW-J2424103PT
Zoro # G7236805
original price:
$952.73
20% off
new price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.88 in
- Nominal Enclosure Width 24 in
- Depth 11.33 in
- Enclosure NEMA Rating NEMA 4X; 6P; 12; 13
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-J2424103PT
- Zoro # G7236805
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 23.88 in |
Nominal Enclosure Width | 24 in |
Depth | 11.33 in |
Width | 24 in |
Usable Opening Depth | 9.88 in |
Description
Enclosure NEMA Rating 12, 13, 4X, 6P, Material of Enclosure Fiberglass, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Latch, Finish Matte, Color Light Gray, Depth 11.33 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 23.88 in, Includes Accessory Hardware Bag, Interior Panel 52XE43, 52XE44 or 52XE45, Wall Mounting, Series J-PT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM20C)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 125VAC (11X425)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD21)
- GE Ground Fault Receptacle, 15A, TR, White (32075)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 16.81 in D, NEAM 4X; 12, Hinged (HW-J181617XD)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121208)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604GNK)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHQR)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQR)
- Wiegmann Electrical Enclosures