Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 23.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged
Mfr # HW-J242010CHQR
Zoro # G6637219
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.88 in
- Nominal Enclosure Width 20 in
- Depth 11.33 in
- Enclosure NEMA Rating NEMA 4X; 6P; 12; 13
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-J242010CHQR
- Zoro # G6637219
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 23.88 in |
Nominal Enclosure Width | 20 in |
Depth | 11.33 in |
Width | 20 in |
Usable Opening Depth | 9.88 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4X; 6P; 12; 13 |
Material of Enclosure | Fiberglass |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Matte |
Mounting | Wall |
Solid / Clear Cover | Solid |
Series | J-HPL |
Enclosure Cover Features | Opaque |
Gasket | Foam |
Includes | Accessory Hardware Bag |
Standards | CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed |
Interior Panel | 52XE40, 52XE41 or 52XE42 |
Features | External Mounting Flange, Light Weight Watertight |
Description
Enclosure NEMA Rating 12, 13, 4X, 6P, Material of Enclosure Fiberglass, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 11.33 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 23.88 in, Includes Accessory Hardware Bag, Interior Panel 52XE40, 52XE41 or 52XE42, Wall Mounting, Series J-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYSEF125)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- WIEGMANN Polycarbonate Enclosure, 6 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P60604CHQR)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Non Hinged Clamp (A181806)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 4 in D, NEMA 3R, Screw On (RSC080804NK)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CH)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 4 in D, NEAM 4X, Hinged (HW-PCC181604CHQR)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQR)
- V7 RACKS V7 Racks RMWC6U-1N 6U Rack Wall Mount Enclosure Locking Vented Doors (RMWC6U-1N)
- Wiegmann Electrical Enclosures