Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged
Mfr # HW-J202010CHQR
Zoro # G6637121
original price:
$419.99
new price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.88 in
- Nominal Enclosure Width 20 in
- Depth 11.33 in
- Enclosure NEMA Rating NEMA 4X; 6P; 12; 13
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-J202010CHQR
- Zoro # G6637121
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 19.88 in |
Nominal Enclosure Width | 20 in |
Depth | 11.33 in |
Usable Opening Depth | 9.88 in |
Width | 20 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4X; 6P; 12; 13 |
Material of Enclosure | Fiberglass |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Matte |
Mounting | Wall |
Solid / Clear Cover | Solid |
Features | External Mounting Flange, Light Weight Watertight |
Interior Panel | 52XE37, 52XE38 or 52XE39 |
Standards | CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed |
Enclosure Cover Features | Opaque |
Gasket | Foam |
Includes | Accessory Hardware Bag |
Series | J-HPL |
Description
Enclosure NEMA Rating 12, 13, 4X, 6P, Material of Enclosure Fiberglass, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 11.33 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 19.88 in, Includes Accessory Hardware Bag, Interior Panel 52XE37, 52XE38 or 52XE39, Wall Mounting, Series J-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 480VAC L8-30R BK (HBL2640)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- WIEGMANN Fiberglass Enclosure, 14 in H, 8 in D, NEAM 4X, Hinged (HW-141208CHTL)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHTL)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12302408)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64NK)
- Wiegmann Electrical Enclosures