Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged
Mfr # HW-J2020103PT
Zoro # G7236960
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.88 in
- Nominal Enclosure Width 20 in
- Depth 11.33 in
- Enclosure NEMA Rating NEMA 4X; 6P; 12; 13
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-J2020103PT
- Zoro # G7236960
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 19.88 in |
Nominal Enclosure Width | 20 in |
Depth | 11.33 in |
Usable Opening Depth | 9.88 in |
Width | 20 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4X; 6P; 12; 13 |
Material of Enclosure | Fiberglass |
Closure Method | Keyed Latch |
Enclosure Cover Type | Hinged |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Matte |
Mounting | Wall |
Solid / Clear Cover | Solid |
Gasket | Foam |
Features | External Mounting Flange, Light Weight Watertight |
Includes | Accessory Hardware Bag |
Interior Panel | 52XE37, 52XE38 or 52XE39 |
Enclosure Cover Features | Opaque |
Standards | CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed |
Series | J-PT |
Description
Enclosure NEMA Rating 12, 13, 4X, 6P, Material of Enclosure Fiberglass, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Latch, Finish Matte, Color Light Gray, Depth 11.33 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 19.88 in, Includes Accessory Hardware Bag, Interior Panel 52XE37, 52XE38 or 52XE39, Wall Mounting, Series J-PT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50NN1)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- HUBBELL 60A Locking Receptacle 4P 5W 600VAC BL (HBL26520)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4060604CH)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHSC)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHTL)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408NK)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCR)
- Wiegmann Electrical Enclosures