Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-J201608CHSCW
Zoro # G7236945
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.72 in
- Nominal Enclosure Width 16 in
- Depth 8.45 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-J201608CHSCW
- Zoro # G7236945
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 19.72 in |
Nominal Enclosure Width | 16 in |
Depth | 8.45 in |
Width | 15.72 in |
Usable Opening Depth | 7.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Matte, Color Light Gray, Depth 8.45 in, Enclosure Cover Features Clear, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 19.72 in, Includes Accessory Hardware Bag, Interior Panel 52XC65, 52XC66 or 52XC68, IP Rating 66, Wall Mounting, Series JW-HW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0300)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-25)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121206)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHTL)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204G)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100804CH)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- Wiegmann Electrical Enclosures