Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 19.72 in H, 16 in W, 10.33 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-RHJ201610CHQR
Zoro # G6637499
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.72 in
- Nominal Enclosure Width 16 in
- Depth 10.33 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-RHJ201610CHQR
- Zoro # G6637499
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 19.72 in |
Nominal Enclosure Width | 16 in |
Depth | 10.33 in |
Width | 15.72 in |
Usable Opening Depth | 9.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 10.33 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 19.72 in, Includes Accessory Hardware Bag, Interior Panel 52XC65, 52XC66 or 52XC68, IP Rating 66, Wall Mounting, Series RJ-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 30A, Not Rated (7136)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT300601C)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/8-R)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHQRW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122016081PTC)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ121006CHQR)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412202008CST)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 16 in W, 9 in D, NEMA 12; 13, Screw On (WC12C16)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ100806CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806NF)
- Wiegmann Electrical Enclosures