Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 17.69 in H, 16 in W, 16.81 in D, NEAM 4X; 12, Hinged
Mfr # HW-J181617XD
Zoro # G6637429
original price:
$349.39
6% off
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.69 in
- Nominal Enclosure Width 16 in
- Depth 16.81 in
- Enclosure NEMA Rating NEAM 4X; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-J181617XD
- Zoro # G6637429
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 17.69 in |
Nominal Enclosure Width | 16 in |
Depth | 16.81 in |
Width | 15.69 in |
Usable Opening Depth | 16.88 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X; 12 |
Material of Enclosure | Fiberglass |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Matte |
Mounting | Wall |
Solid / Clear Cover | Solid |
Gasket | Foam |
Features | External Mounting Flange, Light Weight Watertight |
Includes | Accessory Hardware Bag |
Enclosure Cover Features | Opaque |
Series | J-SSH |
Standards | CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed |
Interior Panel | 52XC62, 52XC63 or 52XC64 |
Description
Enclosure NEMA Rating 12, 4X, Material of Enclosure Fiberglass, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 16.81 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 17.69 in, Includes Accessory Hardware Bag, Interior Panel 52XC62, 52XC63 or 52XC64, Wall Mounting, Series J-SSH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GK721-D-4B-B)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Solid (SNAP1RNA)
- HONEYWELL Q345A1321 Intermittent Pilot (Q345A1321)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG5)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004GNK)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161208)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQR)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412202012WSSC)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206G)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412302412C)
- Wiegmann Electrical Enclosures