Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 17.69 in H, 16 in W, 10.31 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-WHJ181608CHQR
Zoro # G7241781
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.69 in
- Nominal Enclosure Width 16 in
- Depth 10.31 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-WHJ181608CHQR
- Zoro # G7241781
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 17.69 in |
Nominal Enclosure Width | 16 in |
Depth | 10.31 in |
Width | 15.69 in |
Usable Opening Depth | 7.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color White, Depth 10.31 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 17.69 in, Includes Accessory Hardware Bag, Interior Panel 52XC62, 52XC63 or 52XC64, IP Rating 66, Wall Mounting, Series WH-J-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Heavy Duty Strap, Black, 1"x7", PK50 (NW-07-G50-BK)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804G)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 6 in D, NEMA 12, Hinged (B140806CH)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B100806CH)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 10 in D, NEMA 1, Screw On (SC121810NK)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606GNK)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 3 in D (E12PBG)
- Wiegmann Electrical Enclosures