Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 16 in H, 8 in D, NEAM 4X, Hinged
Mfr # HW-CC161408CHQR
Zoro # G7340596
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Depth 8 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Fiberglass
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-CC161408CHQR
- Zoro # G7340596
- UPC # 786725856275
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Depth | 8 in |
Width | 14 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Fiberglass |
Enclosure Cover Type | Hinged |
Color | Silver |
Type | Enclosure |
Mounting Type | Wall Mount |
Series | Premier |
UL Listed | Yes |
Cubic Capacity | 1792 cu.in |
Features | Constructed of molded fiberglass; Clear continuous hinge cover with quick-release padlockable latches; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit is available |
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Red, 5 ft. (3381)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100806CH)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12303008)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4141206CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121006CHQT)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 10 in D, NEMA 1, Screw On (SC121810NK)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC242008)
- Wiegmann Electrical Enclosures