Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-J161406CHSCW
Zoro # G7236927
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.60 in
- Nominal Enclosure Width 14 in
- Depth 5.94 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-J161406CHSCW
- Zoro # G7236927
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 15.60 in |
Nominal Enclosure Width | 14 in |
Depth | 5.94 in |
Width | 13.56 in |
Usable Opening Depth | 5.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Matte, Color Light Gray, Depth 5.94 in, Enclosure Cover Features Clear, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 15.6 in, Includes Accessory Hardware Bag, Interior Panel 52XC59, 52XC60 or 52XC61, IP Rating 66, Wall Mounting, Series JW-HW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TRIPP LITE UPS System, 2.2 kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412482412C)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in D, NEMA 4X, Hinged (BN4060604CHQT)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806GNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604GNK)
- NVENT HOFFMAN Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC252015)
- Wiegmann Electrical Enclosures