Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-WHJ141206CHSC
Zoro # G7241827
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13-1/2 in
- Nominal Enclosure Width 12 in
- Depth 7.45 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-WHJ141206CHSC
- Zoro # G7241827
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 13-1/2 in |
Nominal Enclosure Width | 12 in |
Depth | 7.45 in |
Width | 11.52 in |
Usable Opening Depth | 5.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color White, Depth 7.45 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 13.5 in, Includes Accessory Hardware Bag, Interior Panel 52XC56, 52XC57 or 52XC58, IP Rating 66, Wall Mounting, Series WH-J-HW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- STEREN Wall Plate Light Almond, Keystone, 2-Ca (310-202LA)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12303008)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J60604SC)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQR)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 12; 13, Hinged (N12302406)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804NK)
- Wiegmann Electrical Enclosures