Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-WHJ141206CHQR
Zoro # G7241809
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13-1/2 in
- Nominal Enclosure Width 12 in
- Depth 7.45 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-WHJ141206CHQR
- Zoro # G7241809
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 13-1/2 in |
Nominal Enclosure Width | 12 in |
Depth | 7.45 in |
Width | 11.52 in |
Usable Opening Depth | 5.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color White, Depth 7.45 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 13.5 in, Includes Accessory Hardware Bag, Interior Panel 52XC56, 52XC57 or 52XC58, IP Rating 66, Wall Mounting, Series WH-J-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EGX)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5 (5659-005C)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S61000MH00)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 4 in D, NEAM 4X, Hinged (HW-PCC181604CHQR)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208CSSST)
- WIEGMANN Polycarbonate Enclosure, 20 in H, 16 in W, 8 in D, NEAM 4X, Hinged (HW-PCC201608CHQR)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412241610C)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHSC)
- Wiegmann Electrical Enclosures