Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-J141206CHSCW
Zoro # G7236866
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13-1/2 in
- Nominal Enclosure Width 12 in
- Depth 5.94 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-J141206CHSCW
- Zoro # G7236866
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 13-1/2 in |
Nominal Enclosure Width | 12 in |
Depth | 5.94 in |
Usable Opening Depth | 4.88 in |
Width | 11.52 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Matte, Color Light Gray, Depth 5.94 in, Enclosure Cover Features Clear, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 13.5 in, Includes Accessory Hardware Bag, Interior Panel 52XC56, 52XC57 or 52XC58, IP Rating 66, Wall Mounting, Series JW-HW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 225A, 600V AC, Non-Indicating (JJS-225)
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHQR)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060604)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4121206CHSS)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4202008)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQR)
- Wiegmann Electrical Enclosures