Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 11.79 in H, 10 in W, 9.81 in D, NEAM 4X; 12, Hinged
Mfr # HW-J121010XD
Zoro # G6637368
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.79 in
- Nominal Enclosure Width 10 in
- Depth 9.81 in
- Enclosure NEMA Rating NEAM 4X; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-J121010XD
- Zoro # G6637368
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 11.79 in |
Nominal Enclosure Width | 10 in |
Depth | 9.81 in |
Usable Opening Depth | 9.88 in |
Width | 9.80 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEAM 4X; 12 |
Material of Enclosure | Fiberglass |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Matte |
Mounting | Wall |
Solid / Clear Cover | Solid |
Features | External Mounting Flange, Light Weight Watertight |
Gasket | Foam |
Standards | CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed |
Enclosure Cover Features | Opaque |
Series | J-SSH |
Interior Panel | 52XC53, 52XC54 or 52XC55 |
Includes | Accessory Hardware Bag |
Description
Enclosure NEMA Rating 12, 4X, Material of Enclosure Fiberglass, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 9.81 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 11.79 in, Includes Accessory Hardware Bag, Interior Panel 52XC53, 52XC54 or 52XC55, Wall Mounting, Series J-SSH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3653)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Steel (583344)
- BRYANT Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P (FSL4NP)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804)
- WIEGMANN 304 Stainless Steel Enclosure, 30 in H, 60 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4302412)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161606)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHQRW)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4141206CH)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- Wiegmann Electrical Enclosures