Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-WHJ121005CHSC
Zoro # G7241836
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.79 in
- Nominal Enclosure Width 10 in
- Depth 6.32 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-WHJ121005CHSC
- Zoro # G7241836
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 11.79 in |
Nominal Enclosure Width | 10 in |
Depth | 6.32 in |
Usable Opening Depth | 4.88 in |
Width | 9.80 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color White, Depth 6.32 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 11.79 in, Includes Accessory Hardware Bag, Interior Panel 52XC53, 52XC54 or 52XC55, IP Rating 66, Wall Mounting, Series WH-J-HW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P DIY Assembly Replacement Plug (ASTT30P)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2.5-R)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204GNK)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J141206SC)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (N1C121204)
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006G)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 6 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80806CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CH)
- Wiegmann Electrical Enclosures