Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 11.70 in H, 12 in W, 7.47 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-RHJ121207CHQR
Zoro # G6637727
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.70 in
- Nominal Enclosure Width 12 in
- Depth 7.47 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-RHJ121207CHQR
- Zoro # G6637727
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 11.70 in |
Nominal Enclosure Width | 12 in |
Depth | 7.47 in |
Width | 11.7 in |
Usable Opening Depth | 6.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 7.47 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 11.7 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 66, Wall Mounting, Series RJ-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS DPDT ON/OFF/ON MOMENTARY SWITCH, BLACK (13025)
- MERSEN Semiconductor Fuse, A30QS Series, 300A, Fast-Acting, 300V AC, Bolt-On (A30QS300-4)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- WIEGMANN Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R (RSCG121248NK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N412121206C)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302008CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4121005CH)
- Wiegmann Electrical Enclosures