Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Screw On
Mfr # HW-J121206SC
Zoro # G6637331
original price:
$176.99
14% off
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.70 in
- Nominal Enclosure Width 12 in
- Depth 6.10 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-J121206SC
- Zoro # G6637331
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 11.70 in |
Nominal Enclosure Width | 12 in |
Depth | 6.10 in |
Width | 11.7 in |
Usable Opening Depth | 5.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color Light Gray, Depth 6.1 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 11.7 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 66, Wall Mounting, Series J-W, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.375in ID, Black, 100ft, PK3 (NST-3/8-Black)
- 3M Cable Tie Base, Natural, 0.87x0.62", PK500 (CTB87X62NTS-C)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Screw On (HW-J80804SC)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ100806CHQR)
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006G)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608WC)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412302412WC)
- ABB Steel City 8 In. W. x 8 In. H. x 4 In. D. Indoor Enclosure (AB-884SBGK001)
- Wiegmann Electrical Enclosures