Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-J121206CHQR
Zoro # G6637228
original price:
$160.99
13% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.70 in
- Nominal Enclosure Width 12 in
- Depth 6.10 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-J121206CHQR
- Zoro # G6637228
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 11.70 in |
Nominal Enclosure Width | 12 in |
Depth | 6.10 in |
Width | 11.7 in |
Usable Opening Depth | 5.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 6.1 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 11.7 in, Interior Panel None, IP Rating 66, Wall Mounting, Series J-HPL, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed, Usable Opening Depth 5.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Electric Pressure Washer, 4 gpm, 4000 psi (4000GEAR)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (7S1F)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- WIEGMANN Fiberglass Enclosure, 30 in H, 12 in D, NEAM 4X, Hinged (HW-N4X302012CH)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101004)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHSC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Screw On (RSC242408)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B201609CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12243008)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A1412CH)
- Wiegmann Electrical Enclosures