Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 10 in H, 8 in W, 4 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-WHJ100804CHSCWW
Zoro # G7236979
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Nominal Enclosure Width 8 in
- Depth 4 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-WHJ100804CHSCWW
- Zoro # G7236979
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Nominal Enclosure Width | 8 in |
Depth | 4 in |
Width | 8 in |
Usable Opening Depth | 3.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color White, Depth 4 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 10 in, Includes Accessory Hardware Bag, Interior Panel 52XC50, 52XC51 or 52XC52, IP Rating 66, Wall Mounting, Series WH-J-HW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 4-Wire 30 Amp Dryer Cord NEMA 14-30P, SRDT 10AWG/4, 6ft (RVA1562)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Uninsulated Ring Terminals 25PK (70084)
- PICO Tool-Wire Tie, #0695PT (0695PT)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7 in D, NEMA 12; 13, Screw On (WC08C16)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121806GNK)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2020103PTWW)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804G)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Non Hinged Clamp (A1210CH)
- Wiegmann Electrical Enclosures