Shop All Enclosure Heaters
Wiegmann
Fan Forced Enclosure Heater, 6-1/2" H
Mfr # FH115V400W20
Zoro # G6612599
original price:
$484.00
18% off
new price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 115V AC
- Watts 400 W
- Width 4 13/32 in
- Height 6 1/2 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # FH115V400W20
- Zoro # G6612599
- UPC # 786725886074
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 4 13/32 in |
Height | 6 1/2 in |
Length | 3 13/64 in |
Mounting Dimension | 6-1/2 in H x 4-13/32 in W |
Details
Heater Voltage | 115V AC |
Watts | 400 W |
Phase | 1 |
Item | Fan Forced Enclosure Heater |
Thermostat | None |
Includes | 35mm Din Clip |
Standards | cULus |
Description
Fan Forced Enclosure Heater, Thermostat None, 400 W Watts, Heater Voltage 115V AC, 1 Phase, Height 6 1/2 in, Length 3 13/64 in, Width 4 13/32 in, Mounting Dimension 6-1/2 in H x 4-13/32 in W, Includes 35mm Din Clip, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME VALV WTR PRES REG 3/4""LF (23883-0045)
- BESTAIR PRO 16 in x 25 in x 3 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-31625-11-2)
- ICM Line Voltage Monitor, Manual or Automatic Reset, 10 Contact Rating (Amps), 80 to 300 Volts (ICM492C-LF)
- AIRMASTER FAN Fan 18 Inch Dd Lp Wall Fan (24130)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 75W (RH115230V75W)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- WIEGMANN Radiant Enclosure Heater, 8-21/32" H, 150W (RH115230V150W)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 100W (RH115230V100W)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 120V (DAH2001A)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00029)
- TEMPCO Silicone Rubber Enclosure Heater, 60W (EHR00008)
- Wiegmann Enclosure Heaters