Shop All Axial Fans and Accessories
Wiegmann
Exhaust Grille, -, 9 21/25 in W.
Mfr # WPFA25/30BK
Zoro # G1526761
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1 3/16 in
- Height 9 13/16 in
- Width 9 13/16 in
- Includes Reusable Filter Mat
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WPFA25/30BK
- Zoro # G1526761
- UPC # 786725850853
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Depth | 1 3/16 in |
Height | 9 13/16 in |
Width | 9 13/16 in |
Height (In.) | 9.84 |
Depth (In.) | 1.18 |
For Fan Size (In.) | 9-21/32 |
Width (In.) | 9.84 |
For Fan Size | 9-21/32" |
Details
Includes | Reusable Filter Mat |
Material | polycarbonate |
Standards | cULus |
Item | Exhaust Grille |
Fits Fan Shape | Square |
Radiator Connection | 9 21/32 in |
Product Type | Compact Axial Fan Grille |
Description
Compact Axial Fan Grille, Radiator Connection 9 21/32 in, Fits Fan Shape Square, 9 13/16 in Height, 9 13/16 in Width, 1 3/16 in Depth, Frame Material Polycarbonate, Includes Reusable Filter Mat, Standards cULus, Fan Guard Mounting Side Exhaust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- FIREYE Mp100 Programmer, Relight (MP100)
- ZORO SELECT Set Limit, Auto Reset, Opens 145 (6UDZ6)
- BARNES & JONES Cage Unit and Cover (1990/C)
- WIEGMANN Axial Fan, Round, 115V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN)
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 239 cfm, 7 5/8 in W. (FBF66115V)
- WIEGMANN Compact Axial Fan Guard, 230VAC, 4-5/7" W. (WAGARD4)
- WIEGMANN Standard Round Axial Fan, Round, 115V AC, 547 cfm, 10 in W. (WA10AXFN)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 13,913 cfm, 11 5/8 in W. (FBF1010115V)
- BLODGETT Fan and Screws, Axial 120V (22301)
- Wiegmann Axial Fans and Accessories