Shop All Axial Fans and Accessories
Wiegmann
Exhaust Grille, 7"x6"
Mfr # EGFBF44
Zoro # G6619617
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5/16 in
- Height 3 1/2 in
- Width 3 1/2 in
- Includes Washable Exhaust Grille, Aluminum Filter, Mounting Brackets and All Necessary Hardware for Installation
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # EGFBF44
- Zoro # G6619617
- UPC # 786725885787
- Country of Origin Italy
- Category Axial Fans and Accessories
Dimensions
Depth | 5/16 in |
Height | 3 1/2 in |
Width | 3 1/2 in |
Depth (In.) | 1/3 |
For Fan Size (In.) | 3-15/16 |
Width (In.) | 3-1/2 |
Height (In.) | 3-1/2 |
For Fan Size | 5-5/8" |
Details
Includes | Washable Exhaust Grille, Aluminum Filter, Mounting Brackets and All Necessary Hardware for Installation |
Material | Steel |
Mounting Eye O.C. (In.) | 11-3/4 |
PPI Rating | 30 |
Standards | cULus |
Item | Compact Axial Fan Grille |
Agency Compliance | UL, cUL Recognized |
For Use With | FBF44 Series |
Mounting Eye O.C. | 11-3/4 in |
Fits Fan Shape | Square |
Radiator Connection | 5 5/8 in |
Description
Compact Axial Fan Grille, Radiator Connection 5 5/8 in, For Use With FBF44 Series, Fits Fan Shape Square, 3 1/2 in Height, 3 1/2 in Width, 5/16 in Depth, Mounting Eye O.C. 11-3/4 in, Frame Material 304 Stainless Steel, PPI Rating 30, Includes Filter, Standards cULus, Fan Guard Mounting Side Exhaust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 12 1/2in (7C561)
- DIAL MFG MOTOR CORD 36""2SPD115V (7546)
- RINNAI RX Series Outdoor Versa Vent Cap (RXOVC)
- SCOTSMAN Anti Microbial Wand (ADS-AB6)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 159 cfm, 6 25/32 in W. (FF1010159CFM115VG)
- WIEGMANN Exhaust Grille, 9"x8" (EGFBF66)
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- WIEGMANN Exhaust Grille, 4"x4" (EG44B)
- WIEGMANN Standard Square Axial Fan, Square, 230V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN2)
- WIEGMANN Axial Fan, Round, 230V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN2)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W. (FBF44115V)
- Wiegmann Axial Fans and Accessories