Shop All Axial Fans and Accessories
Wiegmann
Exhaust Grille, 4"x4"
Mfr # EG44B
Zoro # G6619991
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5/16 in
- Height 4 3/16 in
- Width 4 3/16 in
- Includes Filter
- Material ABS plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # EG44B
- Zoro # G6619991
- UPC # 786725886982
- Country of Origin Italy
- Category Axial Fans and Accessories
Dimensions
Depth | 5/16 in |
Height | 4 3/16 in |
Width | 4 3/16 in |
For Fan Size (In.) | 3-15/16 |
Height (In.) | 4-3/16 |
Width (In.) | 4-3/16 |
Depth (In.) | 1/3 |
For Fan Size | 3-15/16" |
Details
Includes | Filter |
Material | ABS plastic |
Item | Compact Axial Fan Grille |
For Use With | FF44 Series |
Agency Compliance | UL, cUL Recognized |
Standards | cULus |
Mounting Eye O.C. (In.) | 11-3/8 |
PPI Rating | 30 |
Mounting Eye O.C. | 11-3/8 in |
Fits Fan Shape | Square |
Radiator Connection | 3 15/16 in |
Description
Compact Axial Fan Grille, Radiator Connection 3 15/16 in, For Use With FF44 Series, Fits Fan Shape Square, 4 3/16 in Height, 4 3/16 in Width, 5/16 in Depth, Mounting Eye O.C. 11-3/8 in, Frame Material ABS Plastic, PPI Rating 30, Includes Filter, Standards cULus, Fan Guard Mounting Side Exhaust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 68-24120-01 Trap Assembly (68-24120-0)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 160 (6UEC2)
- LUMENITE Octal Socket Level Control, 1Relay, 120VAC (WFLTV-SM-2011)
- SIEMENS Humidity Duct Sensor, White (QFM2100)
- WIEGMANN Axial Fan, Square, 115V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 50 cfm, 4 21/32 in W. (FF6650CFM115VG)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 159 cfm, 6 25/32 in W. (FF1010159CFM115VG)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 239 cfm, 7 5/8 in W. (FBF66115V)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 13,913 cfm, 11 5/8 in W. (FBF1010115V)
- WIEGMANN Axial Fan, Round, 230V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN2)
- DAYTON Standard Square Axial Fan, 115V AC, 91/77 cfm, 4-11/16 in W. (55VD30)
- Wiegmann Axial Fans and Accessories