Shop All Axial Fans and Accessories
Wiegmann
Exhaust Grille, 13"x13"
Mfr # EG1313B
Zoro # G6617989
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5/16 in
- Height 12 13/16 in
- Width 12 13/16 in
- Includes Filter
- Material ABS plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # EG1313B
- Zoro # G6617989
- UPC # 786725887064
- Country of Origin Italy
- Category Axial Fans and Accessories
Dimensions
Depth | 5/16 in |
Height | 12 13/16 in |
Width | 12 13/16 in |
Depth (In.) | 1/3 |
For Fan Size (In.) | 12-33/64 |
Height (In.) | 12-4/5 |
Width (In.) | 12-4/5 |
For Fan Size | 12-33/64" |
Details
Includes | Filter |
Material | ABS plastic |
Standards | cULus |
PPI Rating | 30 |
Item | Compact Axial Fan Grille |
Agency Compliance | UL, cUL Recognized |
For Use With | FF1313 Series |
Mounting Eye O.C. (In.) | 19-7/8 |
Mounting Eye O.C. | 19-7/8 in |
Fits Fan Shape | Square |
Radiator Connection | 12 33/64 in |
Description
Compact Axial Fan Grille, Radiator Connection 12 33/64 in, For Use With FF1313 Series, Fits Fan Shape Square, 12 13/16 in Height, 12 13/16 in Width, 5/16 in Depth, Mounting Eye O.C. 19-7/8 in, Frame Material ABS Plastic, PPI Rating 30, Includes Filter, Standards cULus, Fan Guard Mounting Side Exhaust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Shaft Extension (950-4025)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- TOUGH GUY Furnace Boiler Brush, Dia 1 In, Length 42 (3EDR1)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 8 (2EKG5)
- WIEGMANN Exhaust Grille, 9"x8" (EGFBF66)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 239 cfm, 7 5/8 in W. (FBF66115V)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 159 cfm, 6 25/32 in W. (FF1010159CFM115VG)
- WIEGMANN Axial Fan, Round, 230V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN2)
- WIEGMANN Muffin Fan Finger Guard, 115VAC, 10" W. (WAGARD10)
- WIEGMANN Exhaust Grille, 4"x4" (EG44B)
- DAYTON Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W. (55VD29)
- Wiegmann Axial Fans and Accessories