Shop All Electrical Box Hardware
Wiegmann
End Cap, NOVAL Accessory, Carbon Steel
Mfr # E1212NK
Zoro # G0832828
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Carbon Steel
- Length 1 in
- Width 12 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # E1212NK
- Zoro # G0832828
- UPC # 786725395354
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 12 in |
Depth | 1 in |
Each - Width | 12.000 in |
Height | 12 in |
Actual Length | 1.000 in |
Details
Item | End Cap |
Type | Accessory |
Material | Carbon Steel |
Color | Gray |
Sub-Category | Other Accessories |
Cover Type | Hinged/Screw Cover |
Material type | Carbon Steel |
Application | For use with HS and S Series wireway. |
Finish | Polyester Powder |
Certified Listed | cULus |
UL Listed | Yes |
Finish Type | Polyester Powder |
Nema Rating | 1 |
Listings | UL, CSA |
Standard | cULus |
Features | Carbon steel endcap fitting. |
Knockouts | No |
Description
Wiegman End Cap E1212Nk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Yellow (HS357-S10-YELLOW)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50528-10)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- WIEGMANN Lock, Cylinder, NEMA 1 (WAL12B)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4236)
- WIEGMANN Replacement Clamp Assembly, NOVAL Accessory, Chrome (WABN4JICA)
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Stainless Steel (PMKLRGSS)
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005WH)
- Wiegmann Electrical Box Hardware