Shop All Enclosure Parts
Wiegmann
Enclosure Window Kit, 7.5 in. Hx5.5 in. W
Mfr # WAPWK0503NF
Zoro # G0916745
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA 12 Enclosure
- Color ANSI 61 Gray
- Finish Polyster Powder Coated
- Description/Special Features Fully Gasketed to Maintain a Water-tight Seal
- Cut Out Height 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAPWK0503NF
- Zoro # G0916745
- UPC # 786725493005
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Cut Out Height | 6.69 in |
Frame Depth | 0.31 in |
Cut Out Depth | 0.69 in |
Frame Width | 5 1/2 in |
Frame Height | 7.5 in |
Cut Out Width | 4.69 in |
Details
Item | Enclosure Window Kit |
For Use With | NEMA 12 Enclosure |
Color | ANSI 61 Gray |
Finish | Polyster Powder Coated |
Description/Special Features | Fully Gasketed to Maintain a Water-tight Seal |
Includes | Mounting Hardware and Closed-Cell Gasket |
Frame Material | Heavy Steel |
Description
Enclosure Window Kit, Frame Height 7.5 in, Frame Width 5 1/2 in, Frame Depth 0.31 in, Cut Out Height 6.69 in, Cut Out Width 4.69 in, Cut Out Depth 0.69 in, Finish Polyster Powder Coated, For Use With NEMA 12 Enclosure, Includes Mounting Hardware and Closed-Cell Gasket, Frame Material Heavy Steel, Color ANSI 61 Gray, Description/Special Features Fully Gasketed to Maintain a Water-tight Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCBLA)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- LUTRON Receptacles, USB, Tamper-Resistant, Taupe (SCR-15-UBTR-TP)
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- WIEGMANN Padlock Kit (WAPLKJIC)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- WIEGMANN Hole Plug, SS, 2.50" Conduit Size (WAS200SS)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- WIEGMANN Oiltight Hole Seal, Steel, 0.5 in Conduit Size, 0.87 in Hole Dia, Polyester Powder, Gray (WAS050)
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, Steel (ASPB)
- Wiegmann Enclosure Parts