Shop All Enclosure Parts
Wiegmann
Enclosure Window Kit, 15.5in. Hx10.5in. W
Mfr # WAPWK1308SS
Zoro # G0597615
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA 4, 4X, 12, 13 Enclosure
- Color Stainless Steel
- Finish No Finish
- Cut Out Height 14.69 in
- Cut Out Width 9.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAPWK1308SS
- Zoro # G0597615
- UPC # 786725493890
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Cut Out Height | 14.69 in |
Cut Out Width | 9.69 in |
Cut Out Depth | 0.69 in |
Frame Depth | 0.31 in |
Frame Height | 15.5 in |
Frame Width | 10 1/2 in |
Details
Item | Enclosure Window Kit |
For Use With | NEMA 4, 4X, 12, 13 Enclosure |
Color | Stainless Steel |
Finish | No Finish |
Includes | MOUNTING HARDWARE |
Frame Material | 304 Stainless Steel |
Description/Special Features | Fully Gasketed to Maintain a Water-tight Seal |
Description
Enclosure Window Kit, Frame Height 15.5 in, Frame Width 10 1/2 in, Frame Depth 0.31 in, Cut Out Height 14.69 in, Cut Out Width 9.69 in, Cut Out Depth 0.69 in, Finish No Finish, For Use With NEMA 4, 4X, 12, 13 Enclosure, Includes Mounting Hardware, Frame Material 304 Stainless Steel, Color Stainless Steel, Description/Special Features Fully Gasketed to Maintain a Water-tight Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 10A, 600V AC, Indicating (AJT10)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- POWERZONE Cord Ext Ac 14/3Spt-3X12Ft Bge (OR681512)
- WIEGMANN Enclosure Window Kit, 11.5in. Hx8.5in. W (WAPWK0905NF)
- WIEGMANN Hole Plug, Gray, Matte, 0.88" Hole Dia. (HW-FGHP-PB-000)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- WIEGMANN Oiltight Hole Seal, Steel, 0.5 in Conduit Size, 0.87 in Hole Dia, Polyester Powder, Gray (WAS050)
- RITTAL Hole Seal, 1.06 In Hole dia., Steel (OHS075C)
- Wiegmann Enclosure Parts