Shop All Enclosure Parts
Wiegmann
Enclosure Window Kit, 11.5in. Hx8.5in. W
Mfr # WAPWK0905NF
Zoro # G0483271
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA 12 Enclosure
- Color ANSI 61 Gray
- Finish Polyster Powder Coated
- Includes MOUNTING HARDWARE
- Frame Material Heavy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAPWK0905NF
- Zoro # G0483271
- UPC # 786725493104
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Cut Out Width | 7.19 in |
Cut Out Depth | 0.69 in |
Frame Width | 8 1/2 in |
Frame Depth | 0.31 in |
Frame Height | 11.5 in |
Cut Out Height | 10.69 in |
Details
Item | Enclosure Window Kit |
For Use With | NEMA 12 Enclosure |
Color | ANSI 61 Gray |
Finish | Polyster Powder Coated |
Includes | MOUNTING HARDWARE |
Frame Material | Heavy Steel |
Description/Special Features | Fully Gasketed to Maintain a Water-tight Seal |
Description
Enclosure Window Kit, Frame Height 11.5 in, Frame Width 8 1/2 in, Frame Depth 0.31 in, Cut Out Height 10.69 in, Cut Out Width 7.19 in, Cut Out Depth 0.69 in, Finish Polyster Powder Coated, For Use With NEMA 12 Enclosure, Includes Mounting Hardware, Frame Material Heavy Steel, Color ANSI 61 Gray, Description/Special Features Fully Gasketed to Maintain a Water-tight Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch/Gage 0-05 (MP-000)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5A, 600V AC, Non-Indicating (FRS-R-5)
- MAGNALUG Butt Splice, 4/0, PK10 (6840-010)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASG16X16X6NK)
- WIEGMANN Hole Seal, 4.00 In Hole dia., Steel (WAS350)
- WIEGMANN Louver Plate Kit, 8.19 in. Hx9.5 in. W (WAVK0806)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- WIEGMANN Hole Seal, 2.00 In Hole dia., SS (WAS150SS)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- Wiegmann Enclosure Parts