Shop All Push Button Enclosures
Wiegmann
Enclosure, Push Button
Mfr # PB9
Zoro # G2055706
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 3
- Hole Size 30 mm
- Material Carbon Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # PB9
- Zoro # G2055706
- UPC # 786725430352
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 9.50 in H x 8.50 in W x 3.09 in D |
Height | 9.5 in |
Width | 8.5 in |
Depth | 3.09 in |
Actual Depth | 9.500 in |
Actual Height | 9.500 in |
Actual Width | 8.500 in |
Overall Depth | 3 1/8 in |
Overall Width | 8 13/16 in |
Panel Cutout Diameter | 30 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Height | 9 3/4 in |
Description
Push Button Enclosure, Number of Columns 3, Number of Holes 9, NEMA Rating 12, 13, 4, Conduit Size No Conduit Entrance Holes Provided, Dimensions 9.50 in H x 8.50 in W x 3.09 in D, Hole Size 30 mm, Material Carbon Steel, Height 9.5 in, Width 8.5 in, Depth 3.09 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Oil Tight, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- RIP-TIE Hook and Loop Strap, 3/4x7", PK20 (K-07-GET-BK)
- SQUARE D Cb Handle Padlock Attachment (QBPA)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4873' Length, 0.0093" Diameter, 200°C, Natural (32H200P)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.25in.W, Steel (WPBA1)
- WIEGMANN Enclosure, Push Button (PB12)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PSL1)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PBXD3)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- Wiegmann Push Button Enclosures