Shop All Push Button Enclosures
Wiegmann
Enclosure, Push Button
Mfr # PB4
Zoro # G3332034
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Carbon Steel
- Number of Holes 4
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PB4
- Zoro # G3332034
- UPC # 786725430208
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 10.25 in H x 3.25 in W x 2.81 in D |
Height | 10.25 in |
Width | 3.25 in |
Depth | 2.81 in |
Actual Height | 10.250 in |
Actual Depth | 10.25 in |
Actual Width | 3.250 in |
Overall Depth | 3 1/8 in |
Panel Cutout Diameter | 30 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 3 9/16 in |
Overall Height | 10 1/2 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 12, 13, 4, Conduit Size No Conduit Entrance Holes Provided, Dimensions 10.25 in H x 3.25 in W x 2.81 in D, Hole Size 30 mm, Material Carbon Steel, Height 10.25 in, Width 3.25 in, Depth 2.81 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Oil Tight, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/2" Cable Diameter - PG48 Thread - 10 Pcs/ Pack (CGPG48-10)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- HUBBELL Replacement Marine Interior (CR16279)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, 304 SS (PBSS4)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 30mm Hole (HW-PN4X1PB)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PB2)
- WIEGMANN Pushbutton Enclosure, 22mm, 2 Holes, Steel (PBGX2)
- Wiegmann Push Button Enclosures