Shop All Electrical Enclosures
Wiegmann
Enclosure, 24 in H, 10 in D
Mfr # N412241610SSAC
Zoro # G7338496
product price: $3,151.99
/ea
Free Shipping & Returns
$3,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 10 in
- Knockouts No
- Mounting Mounting Holes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412241610SSAC
- Zoro # G7338496
- UPC # 786725871629
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 10 in |
Width | 16.000 in |
Actual Height | 26.5 in |
Each - Width | 16.000 in |
Actual Depth | 11.75 in |
Details
Item | Enclosure |
Knockouts | No |
Mounting | Mounting Holes |
Material | Stainless Steel |
Application | Hubbell Wiegmann N412SSAC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are pr |
Series | N412-SSAC |
Construction | Continuously Welded Seams |
Mounting Type | Mounting Holes |
Standard | cULus;IEC |
UL Listed | Yes |
Nema Rating | 4 |
Listings | UL, CSA |
Type | Enclosure |
Certified Listed | cULus;IEC |
Number of Doors (Fixed) | 1 |
Cubic Capacity | 3840 cu.in |
Latches Type | 1/4 Turn |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 4AWG-350 MCM, 600V (16500-1)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 9.24 in D, NEAM 4X; 12, Hinged (HW-N4X201608CHWW)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606GNK)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHQRWW)
- WIEGMANN Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged (HW-N4X483612CHWWW)
- HAMMOND Steel Enclosure, 24.13 in D (UHDM844124SFTC)
- Wiegmann Electrical Enclosures