Shop All Electrical Enclosures
Wiegmann
Enclosure, 20 in H, 8 in D
Mfr # N412202208CDSSA
Zoro # G7336168
product price: $4,629.99
/ea
Free Shipping & Returns
$4,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 8 in
- Finish Smooth Grained
- Mounting Mounting Holes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412202208CDSSA
- Zoro # G7336168
- UPC # 786725869503
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 8 in |
Width | 22.000 in |
Each - Width | 22.000 in |
Details
Item | Enclosure |
Finish | Smooth Grained |
Mounting | Mounting Holes |
Material | Stainless Steel |
Application | These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without Wiegmann-supplied defeater door handle and handle hardware. |
Features | Bodies and doors are fabricated from 316L stainless steel; Seams are continuously welded and ground smooth; Doors are sealed with a poured in place gasket; Mounting holes are located in the back of the enclosure; Latching system interlocks with the disconnect handle for added safety |
Cubic Capacity | 3520 cu.in |
UL Listed | Yes |
Listings | UL, CSA |
Special Features | Bodies and doors fabricated from 14 gauge 316 stainless steel. Continuously plasma welded seams. Increased tub opening for better access. Concealed hinges. Easy to remove doors are interchangeable. Grounding provisions included. Doors are sealed with poured-in-place polyurethane gasket. Mounting holes in rear of enclosure. Studs for mounting optional sub panel. Door latching system installed on door with a slotted insert defeater mechanism to open. Latching system interlocks with the disconnect handle for added safety. 3pt latch system. |
Nema Rating | 4 |
Construction | Continuously Welded Seams |
Type | Enclosure |
Finish Type | Smooth Grained |
Number of Doors (Fixed) | 1 |
Mounting Type | Mounting Holes |
Standard | cULus;IEC |
Certified Listed | cULus;IEC |
Latches Type | 2-Point |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C081006)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEAM 4X; 6P; 12, Screw On (HW-J121005FCHSCWW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B201609CH)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404GNK)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 10.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ201610CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Hinged (N1C060806)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20BLP)
- Wiegmann Electrical Enclosures