Shop All Electrical Enclosures
Wiegmann
Enclosure, 20 in H, 8 in D
Mfr # N412202008SSAC
Zoro # G7335005
product price: $3,279.99
/ea
Free Shipping & Returns
$3,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 8 in
- Knockouts No
- Mounting Mounting Holes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412202008SSAC
- Zoro # G7335005
- UPC # 786725859955
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 8 in |
Width | 20.000 in |
Actual Width | 20.06 in |
Actual Height | 22.5 in |
Actual Depth | 9.75 in |
Each - Width | 20.000 in |
Details
Item | Enclosure |
Knockouts | No |
Mounting | Mounting Holes |
Material | Stainless Steel |
Application | Hubbell Wiegmann N412SSAC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are pr |
UL Listed | Yes |
Standard | cULus;IEC |
Number of Doors (Fixed) | 1 |
Cubic Capacity | 3200 cu.in |
Series | N412-SSAC |
Certified Listed | cULus;IEC |
Construction | Continuously Welded Seams |
Listings | UL, CSA |
Nema Rating | 4 |
Latches Type | 1/4 Turn |
Type | Enclosure |
Mounting Type | Mounting Holes |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- SUPCO Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (LBK10)
- DONGAN Non-Interchangeable Two Unit Ignition 250Va 240V-Ac 5000V-Ac Other Transformer (C10-LF3)
- PANDUIT Bundle Retainer, 2" Bundle, Black, PK10 (BR2-1.3-X)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12243008)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242010C)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 12; 13, Hinged (N12161606)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121006CHQT)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004G)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 16.06 in D, NEMA 12, Hinged (A604816LP)
- Wiegmann Electrical Enclosures