Shop All Electrical Enclosures
Wiegmann
Enclosure, 20 in H, 8 in D
Mfr # N412201608SSA1PTC
Zoro # G7335720
product price: $2,975.99
/ea
Free Shipping & Returns
$2,975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 8 in
- Knockouts No
- Mounting Mounting Holes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412201608SSA1PTC
- Zoro # G7335720
- UPC # 786725873654
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 8 in |
Width | 16.000 in |
Actual Width | 16.06 in |
Actual Depth | 9.75 in |
Actual Height | 22.5 in |
Each - Width | 16.000 in |
Details
Item | Enclosure |
Knockouts | No |
Mounting | Mounting Holes |
Material | Stainless Steel |
Application | Hubbell Wiegmann N412SSA1PTC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are |
Latches Type | 1-Point |
Mounting Type | Mounting Holes |
Certified Listed | cULus;IEC |
Cubic Capacity | 2560 cu.in |
Standard | cULus;IEC |
Type | Enclosure |
Listings | UL, CSA |
Number of Doors (Fixed) | 1 |
Nema Rating | 4 |
UL Listed | Yes |
Construction | Continuously Welded Seams |
Series | N412-SSA1PTC |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC2450W3V)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 50FT- Black (WL-ED-PE-050-50-BK)
- BEP MARINE BEP Pro Installer ANL Fuse Holder - 300A (778-ANL)
- KILLARK Nonfusible Hazardous Location Safety Switch, Heavy Duty Duty, 600V, 3PST, 30 A (B7NFD13A)
- WIEGMANN Carbon Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424NK)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- WIEGMANN Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, NEAM 4X, Hinged (HW-P141206CHQR)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEMA 12, 4X, 6P, Screw On (HW-J100806SCWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4161406CH)
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 1.93 in D, 4X, Screw On (HW-S16012055CCWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD303010)
- Wiegmann Electrical Enclosures