Shop All Electrical Enclosures
Wiegmann
Enclosure, 20 in H, 6 in D
Mfr # N412202006SS1PTC
Zoro # G7338408
Free Shipping & Returns
$2,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 6 in
- Knockouts No
- Mounting Mounting Holes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N412202006SS1PTC
- Zoro # G7338408
- UPC # 786725873678
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 6 in |
Width | 20.000 in |
Actual Depth | 7.75 in |
Actual Width | 20.06 in |
Actual Height | 22.5 in |
Each - Width | 20.000 in |
Details
Item | Enclosure |
Knockouts | No |
Mounting | Mounting Holes |
Material | Stainless Steel |
Application | Hubbell Wiegmann N412SS1PTC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are |
Series | N412-SS1PTC |
Mounting Type | Mounting Holes |
Type | Enclosure |
Certified Listed | cULus;IEC |
Standard | cULus;IEC |
Construction | Continuously Welded Seams |
UL Listed | Yes |
Cubic Capacity | 2400 cu.in |
Latches Type | 1-Point |
Listings | UL, CSA |
Number of Doors (Fixed) | 1 |
Nema Rating | 4 |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-8-R)
- SQUARE D Lug, 125A, 2 Poles (HOML2125)
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Rocker (9904I)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged (HW-N4X363012CHWWW)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004G)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806G)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 6 in D, NEMA 3R, Screw On (RSC242406NK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H1606SSLP)
- Wiegmann Electrical Enclosures