Shop All Electrical Enclosures
Wiegmann
Enclosure, 20 in H, 6 in D
Mfr # LOH201606
Zoro # G7340456
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 6 in
- Color Gray
- Material Carbon Steel
- Features Bodies and doors are fabricated from carbon steel; Integrated drip cap; Door is hinged on the left side with lift-off hinges; No knockouts; Mounting holes on the back of the enclosure; Doors are securely fastened with a padlockable draw latch; Grounding provisions are provided; ANSI-61 gray polyester powder inside and out; Optional back panels are painted with while polyester powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LOH201606
- Zoro # G7340456
- UPC # 786725407552
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 6 in |
Width | 16 in |
Details
Item | Enclosure |
Color | Gray |
Material | Carbon Steel |
Features | Bodies and doors are fabricated from carbon steel; Integrated drip cap; Door is hinged on the left side with lift-off hinges; No knockouts; Mounting holes on the back of the enclosure; Doors are securely fastened with a padlockable draw latch; Grounding provisions are provided; ANSI-61 gray polyester powder inside and out; Optional back panels are painted with while polyester powder |
Application | Designed for use as wiring boxes and junction boxes. Provides protection in;outdoor installations against rain, sleet, and snow, or indoors against dripping water. |
Nema Rating | NEMA 3R |
Certified Listed | UL Listed;CSA Listed |
Mounting Method | Wall Mount |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 305Fo Marinco 30A 125V Flanged Outlet Lkg (305FO)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301001CS)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806NK)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEMA 1, 12, 3R, 4, Hinged (HW-J161406FCHQR)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122020081PTC)
- WIEGMANN Polycarbonate Enclosure, 12 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P121006CHQR)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 48 in W, 8 in D, NEMA 12, Hinged (WA244808WF)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- Wiegmann Electrical Enclosures