Shop All Electrical Enclosures
Wiegmann
Enclosure, 18 in H, 6 in D
Mfr # LOH181806
Zoro # G7341269
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Depth 6 in
- Color Gray
- Material Carbon Steel
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LOH181806
- Zoro # G7341269
- UPC # 786725883745
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 18 in |
Depth | 6 in |
Width | 18 in |
Details
Item | Enclosure |
Color | Gray |
Material | Carbon Steel |
Application | Designed for use as wiring boxes and junction boxes. Provides protection in;outdoor installations against rain, sleet, and snow, or indoors against dripping water. |
Features | Bodies and doors are fabricated from carbon steel; Integrated drip cap; Door is hinged on the left side with lift-off hinges; No knockouts; Mounting holes on the back of the enclosure; Doors are securely fastened with a padlockable draw latch; Grounding provisions are provided; ANSI-61 gray polyester powder inside and out; Optional back panels are painted with while polyester powder |
Certified Listed | UL Listed;CSA Listed |
Nema Rating | NEMA 3R |
Mounting Method | Wall Mount |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPDT, Silver (FF34H)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 5.97 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ60606CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412362410C)
- WIEGMANN Polycarbonate Enclosure, 20 in H, 16 in W, 8 in D, NEAM 4X, Hinged (HW-PCC201608CHQR)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ161407CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 6 in D, NEMA 12, Hinged (B140806CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101206)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHS)
- Wiegmann Electrical Enclosures