Shop All Electrical Enclosures
Wiegmann
Enclosure, 14 in H, 8 in D
Mfr # N412141408SSAC
Zoro # G7338155
product price: $2,700.99
/ea
Free Shipping & Returns
$2,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Depth 8 in
- Knockouts No
- Mounting Mounting Holes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412141408SSAC
- Zoro # G7338155
- UPC # 786725874866
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14 in |
Depth | 8 in |
Width | 14.000 in |
Each - Width | 14.000 in |
Details
Item | Enclosure |
Knockouts | No |
Mounting | Mounting Holes |
Material | Stainless Steel |
Application | Hubbell Wiegmann N412SSAC ULTIMATE Stainless Steel Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. It is typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water treatment facilities. Streamlined styling, flush latching, and attractive stainless steel finish complement any high tech electronic equipment. |
Mounting Type | Mounting Holes |
Certified Listed | cULus;IEC |
UL Listed | Yes |
Series | N412-SSAC |
Type | Enclosure |
Number of Doors (Fixed) | 1 |
Cubic Capacity | 1568 cu.in |
Standard | cULus;IEC |
Latches Type | 1/4 Turn |
Listings | UL, CSA |
Nema Rating | 4 |
Construction | Continuously Welded Seams |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 3-Way Switch (CSB320)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- BALDOR-RELIANCE Cs2934A, 120/240Vac .5/1-Hp Scr Ctl, Nema (BC140)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 6 in D, NEMA 3R, Screw On (RSC242406NK)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161610SSC)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604GNK)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQRWWW)
- Wiegmann Electrical Enclosures