Shop All Electrical Enclosures
Wiegmann
Enclosure, 12 in H, 8 in D
Mfr # N412121208SSAC
Zoro # G7339957
product price: $2,248.99
/ea
Free Shipping & Returns
$2,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 8 in
- Knockouts No
- Mounting Mounting Holes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412121208SSAC
- Zoro # G7339957
- UPC # 786725876556
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 8 in |
Width | 12.000 in |
Each - Width | 12.000 in |
Details
Item | Enclosure |
Knockouts | No |
Mounting | Mounting Holes |
Material | Stainless Steel |
Application | Hubbell Wiegmann N412SSAC ULTIMATE Stainless Steel Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. It is typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water treatment facilities. Streamlined styling, flush latching, and attractive stainless steel finish complement any high tech electronic equipment. |
Number of Doors (Fixed) | 1 |
Type | Enclosure |
Nema Rating | 4 |
Standard | cULus;IEC |
Series | N412-SSAC |
Construction | Continuously Welded Seams |
Certified Listed | cULus;IEC |
UL Listed | Yes |
Listings | UL, CSA |
Cubic Capacity | 1152 cu.in |
Mounting Type | Mounting Holes |
Latches Type | 1/4 Turn |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 500A, 500V AC, Non-Indicating (A50QS500-4)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 10 ft. (HC6Y10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-910BL)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHQRWW)
- WIEGMANN Polycarbonate Enclosure, 16 in H, 14 in W, 8 in D, NEAM 4X, Hinged (HW-P161408CHQR)
- WIEGMANN Enclosure, 14 in H, 6 in D (HW-141206CHSC)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412162008C)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC242008)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242410WC)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16208)
- Wiegmann Electrical Enclosures